Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread
Mfr # K0549.05
Zoro # G800460865
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 25 mm
- Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0549.05
- Zoro # G800460865
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Height | 25 mm |
Diameter | 15 mm |
Details
Material | Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 25 ±0.15 mm. M4 internal thread. Magnet height 7 mm, not including threads. Overall height 15 mm. Magnetic force 40 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Fire and Smoke Seal, 8 ft., Dark Brown (S772D8)
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Bright Chrome (BTC10U26)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 8"D x 8"H (BKTP02X08X08HUG)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB45CBX - 16 Lbs. Pull - Pkg Qty 25 (RB45CBX)
- MAG-MATE Block Magnet, Ceramic, 21 lb. (375X4X4C5)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (3LJY2)
- Kipp Ceramic Magnets