Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 16 mm, M3 internal thread
Mfr # K0549.03
Zoro # G100460879
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.03
- Zoro # G100460879
- Country of Origin China
- Category Ceramic Magnets
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 16 ±0.15 mm. M3 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 18 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/2" Au Natural Wood Mushroom Knob (33401)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian (F170 GEO 716)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H4570S)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:13kg/30lb (E664)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- MAG-MATE Block Magnet, Ceramic, 21 lb. (375X4X4C5)
- Kipp Ceramic Magnets