Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 16 mm, M3 external thread
Mfr # K0549.23
Zoro # G600460881
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11.5 mm
- Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.23
- Zoro # G600460881
- Country of Origin Germany
- Category Ceramic Magnets
Dimensions
Overall Height | 11.5 mm |
Diameter | 16 mm |
Details
Material | Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 16 ±0.15 mm. M3 external thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 18 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Center, Red/Silver (1504D)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- COMPONENT HARDWARE Cam Lock, Keyed Alike, 1-3/8" Stainless (P30-4780)
- LAUREY 96mm Pull, Harmony, Satin Nickel (42128)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- GLOBAL INDUSTRIAL Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 65 Lbs. Pull, 6PK (320762)
- MASTER MAGNETICS Magnetic Bases, MAGNET SOURCE 07217 - Pkg Qty 6 (7217)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- Kipp Ceramic Magnets