Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread
Mfr # K0549.02
Zoro # G700460873
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.02
- Zoro # G700460873
- Country of Origin China
- Category Ceramic Magnets
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 13 ±0.15 mm. M3 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 10 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- DELTANA Round Flush Pull Flat Black 2-3/8" (FP238U19)
- TRIMLITE Flush Door 34" x 84", Primed White (2170FHCPHB)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- KIPP Magnet, ceramic, shallow pot, dia. 80 mm, M10 internal thread (K0549.10)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- Kipp Ceramic Magnets