Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 125 mm, M14 internal thread
Mfr # K0549.12
Zoro # G500460905
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.12
- Zoro # G500460905
- Country of Origin China
- Category Ceramic Magnets
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 125 ±0.25 mm. M14 internal thread. Magnet height 26 mm, not including threads. Overall height 50 mm. Magnetic force 1300 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- PROSOURCE Barrel Bolt Stl 5In Sat Brass (20487CZB-PS)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2868pri1501SATT)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- ZORO SELECT Channel Magnet, 5 lb. Pull (3DYC8)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- ZORO SELECT Round Base Eyebolt Magnet, 25 lb. Limit (3DYA2)
- Kipp Ceramic Magnets