Shop All Ceramic Magnets
Kipp
Magnet, ceramic, shallow pot, dia. 10 mm, M3 external thread
Mfr # K0549.21
Zoro # G100460893
Sold in multiples of 4 for $16.20
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11.5 mm
- Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0549.21
- Zoro # G100460893
- Country of Origin Germany
- Category Ceramic Magnets
Dimensions
Overall Height | 11.5 mm |
Diameter | 10 mm |
Details
Material | Steel |
Item | Magnets |
Description
Magnet with metric threaded connection. Shallow pot with hard ferrite core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 10 ±0.15 mm. M3 external thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 4 N.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- HY-KO Automotive Key Blank, Brass, Nickel, For Mitsubishi Vehicle Locks (11010MIT3)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Antique English Traditional Metal Cabinet Knob (BP8632AE)
- EKENA MILLWORK Thorton Slat Rough Sawn Bracket, Western Red Cedar, 4"W x 18"D x 22"H (BKT04X18X22THR06RWR)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- KIPP Magnet, ceramic, shallow pot, dia. 13 mm, M3 internal thread (K0549.02)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- MASTER MAGNETICS Handle Magnet 25#Pull (07212)
- ZORO SELECT Block Magnet, 10.6 lb. Pull (10E788)
- Kipp Ceramic Magnets