Shop All Handwheels
Kipp
Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6
Mfr # K0169.0616055
Zoro # G7143685
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 49 mm
- Thread Size M6
- Style E
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0169.0616055
- Zoro # G7143685
- Country of Origin Germany
- Category Handwheels
Dimensions
Length | 49 mm |
Thread Size | M6 |
Details
Item | Handwheel Hndl,Revlv Alum,DIN 98,M6,54.5 |
Material | Aluminum |
Style | E |
Measurement Type | Metric |
Description
Handwheel Hndl,Revlv Alum,DIN 98,M6,54.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8m/26ft Compact Wide Blade Magnetic Tape Measure (48-22-0326)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- WESTWARD Caliper, Dial, 0-8 In (4KU75)
- EKLIND 9-Piece Hex Key Set, L, Long, 2 Tips, Metric, Steel, Black Oxide, Plastic Case, 13609 (13609)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0080XCO)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- Kipp Handwheels