Shop All Handwheels
Kipp
Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=100, D= M12
Mfr # K0166.1232100
Zoro # G6185927
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0166.1232100
- Zoro # G6185927
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel Hndl,fxd,DIN 39 style E,M12,10 |
Description
Handwheel Hndl,fxd,DIN 39 style E,M12,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 6-32 Nc (96102)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC DEEP IM (GP2024DG)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- Kipp Hand Knobs and Wheels