Shop All Handwheels
Kipp
Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12
Mfr # K0167.1232100
Zoro # G6185848
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Material Aluminum
- Thread Size M12
- Length 100 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0167.1232100
- Zoro # G6185848
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M12 |
Length | 100 mm |
Details
Style | E |
Item | Handwheel Hndl,fxd,DIN 39 style E,M12,10 |
Material | Aluminum |
Measurement Type | Metric |
Description
Handwheel Hndl,fxd,DIN 39 style E,M12,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Quickshooter Hopper Gun (HG577)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 0.625", Without Grip (K0725.0200XCQ)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- ELESA Fold-away handle, VRTP.80+IR A-5/16 (VRTP+IR (inch sizes))
- Kipp Handwheels