Shop All Fixture Clamps
Kipp
Machinable Fixture Clamp, M06, Steel
Mfr # K0022.06
Zoro # G002195848
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0022.06
- Zoro # G002195848
- Country of Origin Taiwan, Province of China
- Category Fixture Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Engineers Hammer, Wooden, 1000mm (013700060)
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (44916)
- SMITHS Knife & Scissor Sharpener (50933)
- KIPP FIXTURE CLAMP WITH TENSION LEVER, FORM:A OHNE SPANNBLECH, M08, F=0, 3, CARBON STEEL BLACK OXIDIZED (K2049.080)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- Kipp Fixture Clamps