Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length
Mfr # K1160.408X16
Zoro # G1001711
original price:
$1.92
14% off
new price: $1.65
/ea
Sold in multiples of 8 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 16 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.408X16
- Zoro # G1001711
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 16 mm |
Drive Size | 6 mm |
Head Height | 5 mm |
Minimum Thread Length | 9 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M08X16, Steel 8.8 Electro Zinc-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #10-32 (5402-3)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 82 pc, 3PK (377637)
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.310X50)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- KIPP M8 Socket Head Cap Screw, Bright Steel, 16mm Length (K0708.08X16)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length (K1160.12X110)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.04X20)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.308X40)
- BRIGHTON-BEST 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length (11259)
- Kipp Socket Head Cap Screws