Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Galvanized Steel, 53 mm Length
Mfr # K0869.408X45
Zoro # G602057485
product price: $0.64
/ea
Sold in multiples of 17 for $10.88
$10.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 53 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0869.408X45
- Zoro # G602057485
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 53 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Minimum Thread Length | 28 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Galvanized |
Standards | DIN EN ISO 4762 |
Item | Socket Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 30 mm L, 10 PK (HC3B06030-010P1)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0075)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11610.031.0001)
- KIPP M5 Socket Head Cap Screw, Bright Steel, 20 mm Length (K1160.105X20)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.308X40)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length (K1160.405X12)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length (K1160.05X10)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length (K1160.405X30)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/16-18 Thread Size 1 Long, 50PK (91251A583)
- Kipp Socket Head Cap Screws