Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length
Mfr # K1160.308X60
Zoro # G1004259
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 60 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.308X60
- Zoro # G1004259
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 60 mm |
Drive Size | 6 mm |
Head Height | 5 mm |
Minimum Thread Length | 22 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M08X60, Steel 10.9 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Black Oxide Coated Steel 10PK (9184091)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0125)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (FHS101635-050P)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Brass, 10 PK (71765)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.308X40)
- KIPP M8 Socket Head Cap Screw, Bright Steel, 16mm Length (K0708.08X16)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.308X50)
- KIPP M5 Socket Head Cap Screw, Bright Steel, 20 mm Length (K1160.105X20)
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.310X50)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.12X20)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.016.0050)
- Kipp Socket Head Cap Screws