Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length
Mfr # K1160.308X40
Zoro # G1006456
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 40 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.308X40
- Zoro # G1006456
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 40 mm |
Drive Size | 6 mm |
Head Height | 5 mm |
Minimum Thread Length | 22 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M08X40, Steel 10.9 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish, 5 PK (U38402.250.0001)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (151250)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length (K1160.405X30)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length (K1160.06X45)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.04X20)
- KIPP M8 Socket Head Cap Screw, Galvanized Steel, 33 mm Length (K0869.408X25)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (FHSFIA0750300-005T)
- Kipp Socket Head Cap Screws