Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length
Mfr # K1160.08X40
Zoro # G1002037
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 40 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.08X40
- Zoro # G1002037
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 40 mm |
Drive Size | 6 mm |
Head Height | 5 mm |
Minimum Thread Length | 22 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M08X40, Steel 8.8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68646)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x1 L, PK25 (WWG-CLPZ-187)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- KIPP M8 Socket Head Cap Screw, Bright Steel, 16mm Length (K0708.08X16)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.04X20)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length (K1160.405X30)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.316X40)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.312X40)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length (K1160.05X10)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- Kipp Socket Head Cap Screws