Shop All Socket Head Cap Screws
Kipp
M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length
Mfr # K0869.308X16
Zoro # G402056015
product price: $0.43
/ea
Sold in multiples of 20 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Screw Length 24 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0869.308X16
- Zoro # G402056015
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 24 mm |
Drive Size | 6 mm |
Head Height | 8 mm |
Minimum Thread Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN EN ISO 4762 |
Item | Socket Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/4"-20 x 23 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4479-BR)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24260)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .001x6x50" (001-6-50)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50867)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (K1160.08X16)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.316X40)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.08X40)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.312X40)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.12X20)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- Kipp Socket Head Cap Screws