Shop All Hex Head Cap Screws
Kipp
M8 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L
Mfr # K1492.08X25
Zoro # G302065445
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M8
- Fastener Length 25 mm
- Head Width 13 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1492.08X25
- Zoro # G302065445
- Country of Origin Germany
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 25 mm |
Head Width | 13 mm |
Head Dia. | 18 mm |
Head Height | 11.7 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Polished |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | EHEDG Certified Tyle EL Class I AUX OCT 2020 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 70 PK (B01200.050.0500)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 10 PK (M01100.200.0001)
- KIPP Spring Pin Similar To DIN 11024, Form:E Single, D1=2, D3=2, 5, D4=9-14, Steel Electro Zinc-Plated (K1137.11200)
- KIPP Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (K0871.406X12)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- KIPP M5 Hex Head Cap Screw, Polished 316 Stainless Steel, 10 mm L (K1411.05X10)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.216X40)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.414X50)
- KIPP M10 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1411.10X40)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK (M55000.180.0100)
- Kipp Hex Head Cap Screws