Shop All Flange Bolts
Kipp
M8 Flange Bolt, Polished Stainless Steel, 70 mm L
Mfr # K1411.08X70
Zoro # G702055619
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Fastener Length 70 mm
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1411.08X70
- Zoro # G702055619
- Country of Origin Germany
- Category Flange Bolts
Dimensions
Thread Size | M8 |
Fastener Length | 70 mm |
Head Dia. | 13 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Stainless Steel |
Finish | Polished |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M4 x 0.7 x 8mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC04008)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK (55159)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- ZORO SELECT Ultrasonic Insert, 3/8"-24, 3/8 in L, 0.54 in Insert Dia., 0.523 in Tapered End Dia., Brass, 25 PK (TH-324-SV-PK25)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 20 mm L (K1327.10X20)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 10 mm L (K1411.06X10)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 16 mm L (K1411.10X16)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 8 mm L (K1411.06X08)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 70 mm L (K1411.10X70)
- KIPP M8 Flange Bolt, Polished Stainless Steel, 14 mm L (K1411.08X14)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01049.031.0100)
- Kipp Flange Bolts