Shop All Flange Bolts
Kipp
M8 Flange Bolt, Polished Stainless Steel, 65 mm L
Mfr # K1411.08X65
Zoro # G402055599
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Fastener Length 65 mm
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1411.08X65
- Zoro # G402055599
- Country of Origin Germany
- Category Flange Bolts
Dimensions
Thread Size | M8 |
Fastener Length | 65 mm |
Head Dia. | 13 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Stainless Steel |
Finish | Polished |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 90 PK (51746)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-1.50 (37146)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 6 mm L (K1411.04X06)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 10 mm L (K1411.06X10)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 20 mm L (K1327.10X20)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 70 mm L (K1411.10X70)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 8 mm L (K1411.06X08)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK (M01256.100.0050)
- Kipp Flange Bolts