Shop All Machine Screws
Kipp
M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.08X25
Zoro # G802199497
product price: $0.75
/ea
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 25 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0708.08X25
- Zoro # G802199497
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16-24 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01043)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- MIDWEST FASTENER L-Hook, 5/8"-11, 8" L, Steel Hot Dipped Galvanized, 10 PK (09410)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (M2.512D7985A)
- Kipp Machine Screws