Shop All Machine Screws
Kipp
M8-1.25 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.308X20
Zoro # G302199393
Sold in multiples of 9 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 20 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.308X20
- Zoro # G302199393
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.043.0175)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 130 PK (B01209.050.0250)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4-1/2 in Shaft Dia (WSM-450)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.025.0300)
- Kipp Machine Screws