Shop All Machine Screws
Kipp
M8-1.25 x 16 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.10816
Zoro # G602199772
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1200.10816
- Zoro # G602199772
- Country of Origin Germany
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07689)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- MIDWEST FASTENER 1/8" x 7/8" Zinc Plated Steel Cotter Pins 80PK (930223)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04360.062.0700)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07354)
- Kipp Machine Screws