Shop All Machine Screws
Kipp
M8-1.25 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.308X16
Zoro # G602199185
Sold in multiples of 9 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.308X16
- Zoro # G602199185
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 16 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.588 in Flange Dia., 0.745 in L, Steel, 25 PK (CAT2-3716-25)
- ZORO SELECT Dowel Pin, SS, 5/16 D x 2 In L, PK25 (MS16555-657)
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1970-5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- ZORO SELECT M4-0.70 x 16 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0016)
- Kipp Machine Screws