Shop All Hex Head Cap Screws
Kipp
M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 50 mm L
Mfr # K1492.06X50
Zoro # G702059310
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6
- Fastener Length 50 mm
- Head Width 10 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1492.06X50
- Zoro # G702059310
- Country of Origin Germany
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 50 mm |
Head Width | 10 mm |
Head Dia. | 14 mm |
Head Height | 9.2 mm |
Thread Length | 18 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Polished |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | EHEDG Certified Tyle EL Class I AUX OCT 2020 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (494118-PG)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish (Z9420SS)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-32)
- KIPP Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L (K0871.412X70)
- KIPP M8 Hex Head Cap Screw, Polished 316 Stainless Steel, 45 mm L (K1595.082X45)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L (K0871.512X110)
- KIPP M10 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1411.10X40)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0870.220X80)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04360.056.0200)
- Kipp Hex Head Cap Screws