Shop All Hex Head Cap Screws
Kipp
M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L
Mfr # K1492.06X16
Zoro # G802065198
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M6
- Fastener Length 16 mm
- Head Width 10 mm
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1492.06X16
- Zoro # G802065198
- Country of Origin Germany
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 16 mm |
Head Width | 10 mm |
Head Dia. | 14 mm |
Head Height | 9.2 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Polished |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | EHEDG Certified Tyle EL Class I AUX OCT 2020 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-07)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 10 PK (39577)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 12 PK (60384)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0870.220X80)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.506X50)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L (K0871.512X110)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.062.0550)
- Kipp Hex Head Cap Screws