Shop All Flange Bolts
Kipp
M6 Flange Bolt, Polished Stainless Steel, 8 mm L
Mfr # K1411.06X08
Zoro # G702060194
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Fastener Length 8 mm
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1411.06X08
- Zoro # G702060194
- Country of Origin Germany
- Category Flange Bolts
Dimensions
Thread Size | M6 |
Fastener Length | 8 mm |
Head Dia. | 10 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Stainless Steel |
Finish | Polished |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 50 mm L, 4 PK (932951)
- TRIMAX Trimax TS32 Trimax Universal Locking Pin (TS32)
- ZORO SELECT Binding Barrel, M4-0.70, 20 mm Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1604MPAK)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 20 mm L (K1327.10X20)
- KIPP M8 Flange Bolt, Polished Stainless Steel, 14 mm L (K1411.08X14)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 16 mm L (K1411.10X16)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 6 mm L (K1411.04X06)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (2TJ94)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 70 mm L, 3 PK (933125)
- Kipp Flange Bolts