Shop All Flange Bolts
Kipp
M6 Flange Bolt, Polished Stainless Steel, 59 mm L
Mfr # K1327.06X50
Zoro # G602059687
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Fastener Length 59 mm
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1327.06X50
- Zoro # G602059687
- Country of Origin Germany
- Category Flange Bolts
Dimensions
Thread Size | M6 |
Fastener Length | 59 mm |
Head Dia. | 14.2 mm |
Thread Length | 18 mm |
Head Height | 9 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Stainless Steel |
Finish | Polished |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38430.060.0001)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1" L, PK100 (U39350.007.0100)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933651)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- KIPP M8 Flange Bolt, Polished Stainless Steel, 14 mm L (K1411.08X14)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 8 mm L (K1411.06X08)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 70 mm L (K1411.10X70)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 16 mm L (K1411.10X16)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 20 mm L (K1327.10X20)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.031.0125)
- Kipp Flange Bolts