Shop All Machine Screws
Kipp
M6-1.00 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.06X35
Zoro # G402199309
Sold in multiples of 12 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 35 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.06X35
- Zoro # G402199309
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 35 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (55A0820-EA-50)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length (A0450480700)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV031)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- MIDWEST FASTENER M5-0.80 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78306)
- Kipp Machine Screws