Shop All Machine Screws
Kipp
M6-1.00 x 16 mm Hex Flat Machine Screw, Galvanized Steel
Mfr # K0708.406X16
Zoro # G602199291
Sold in multiples of 15 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Material Steel
- Finish Galvanized
- Number of Pieces 1
- Dimensional Standards DIN EN ISO 10642
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.406X16
- Zoro # G602199291
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- ZORO SELECT #6-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0025)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.043.0125)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- MIDWEST FASTENER #8-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07669)
- Kipp Machine Screws