Shop All Machine Screws
Kipp
M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel
Mfr # K1329.06X12
Zoro # G302197085
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Round
- Material Stainless Steel
- Finish Polished
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1329.06X12
- Zoro # G302197085
- Country of Origin Germany
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Round |
Material | Stainless Steel |
Finish | Polished |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #1, 1/4 in, Plain Brass Round Head Slotted Drive, 35 PK (34633)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (319-5-PK10)
- RED HEAD E-Z Ancor Wall Anchor, 1-1/4" L, Plastic, 40 lbs Tension Strength, 25 PK (EZP25)
- ZORO SELECT M6-1.00 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0016)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0062)
- Kipp Machine Screws