Shop All Machine Screws
Kipp
M6-1.00 x 12 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.306X12
Zoro # G702199276
Sold in multiples of 12 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 12 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.306X12
- Zoro # G702199276
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1985)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH58SOD2P10)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.031.3600)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (G2X36KVSG)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320080116PZ)
- Kipp Machine Screws