Shop All Flange Bolts
Kipp
M5 Flange Bolt, Polished Stainless Steel, 8 mm L
Mfr # K1411.05X08
Zoro # G102060671
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5
- Fastener Length 8 mm
- Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1411.05X08
- Zoro # G102060671
- Country of Origin Germany
- Category Flange Bolts
Dimensions
Thread Size | M5 |
Fastener Length | 8 mm |
Head Dia. | 8 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material | Stainless Steel |
Finish | Polished |
Item | Flange Bolt |
Head Style | Flange Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 3000 PK (SX5035 1-1/4G)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-1-7.5)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 70 mm L (K1411.10X70)
- KIPP M4 Flange Bolt, Polished Stainless Steel, 16.90 mm L (K1492.04X10)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 8 mm L (K1411.06X08)
- KIPP M6 Flange Bolt, Polished Stainless Steel, 10 mm L (K1411.06X10)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 16 mm L (K1411.10X16)
- KIPP M8 Flange Bolt, Polished Stainless Steel, 14 mm L (K1411.08X14)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- Kipp Flange Bolts