Shop All Machine Screws
Kipp
M5-0.80 x 30 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.05X30
Zoro # G602199383
Sold in multiples of 13 for $9.49
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 30 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.05X30
- Zoro # G602199383
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 30 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Bronze Steel Flat Head Phillips Drive, 5 PK (931001)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78303)
- Kipp Machine Screws