Shop All Machine Screws
Kipp
M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel
Mfr # K0708.105X20
Zoro # G602199109
product price: $0.85
/ea
Sold in multiples of 11 for $9.35
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Material Stainless Steel
- Finish Bright
- Number of Pieces 1
- Dimensional Standards DIN EN ISO 10642
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0708.105X20
- Zoro # G602199109
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Stainless Steel |
Finish | Bright |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Class 8.8, M24-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (202276-10)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK (650014)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.025.0062)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK (130620-50)
- Kipp Machine Screws