Shop All Machine Screws
Kipp
M5-0.80 x 16 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.10516
Zoro # G602200010
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1200.10516
- Zoro # G602200010
- Country of Origin Germany
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (B08280.037.0200)
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N04100.050.0475)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- ZORO SELECT #10-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0037)
- Kipp Machine Screws