Shop All Socket Head Cap Screws
Kipp
M4 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length
Mfr # K1160.04X25
Zoro # G1010349
product price: $0.81
/ea
Sold in multiples of 12 for $9.72
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Screw Length 25 mm
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.04X25
- Zoro # G1010349
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Head Height | 2.8 mm |
Minimum Thread Length | 14 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M04X25, Steel 8.8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK17-1)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 100 PK (MSCXX02004-100P1)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- KIPP M10 Socket Head Cap Screw, Bright Steel, 35 mm Length (K1160.110X35)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.308X50)
- KIPP M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (K0869.110X20)
- KIPP M5 Socket Head Cap Screw, Bright Steel, 20 mm Length (K1160.105X20)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.312X40)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-24 Thread Size 1 Long, 25PK (91251A424)
- Kipp Socket Head Cap Screws