Shop All Machine Screws
Kipp
M4-0.70 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.04X16
Zoro # G402199279
Sold in multiples of 10 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.04X16
- Zoro # G402199279
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 16 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar PMW5204 1000 Piece Cotter Pin Assortment (PMW5204)
- ZORO SELECT Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain (Z1542)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U55205.056.0001)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01285)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- Kipp Machine Screws