Shop All Machine Screws
Kipp
M4-0.70 x 12 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.304X12
Zoro # G302199058
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 12 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.304X12
- Zoro # G302199058
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GHDK)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB68)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0045)
- Kipp Machine Screws