Shop All Machine Screws
Kipp
M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel
Mfr # K1329.03X5
Zoro # G802197233
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Round
- Material Stainless Steel
- Finish Polished
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1329.03X5
- Zoro # G802197233
- Country of Origin Germany
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 5 mm |
Details
System of Measurement | Metric |
Head Type | Round |
Material | Stainless Steel |
Finish | Polished |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32441)
- ZORO SELECT 1-1/8"-7 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351345G)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M3-0.50 x 6 mm Round Machine Screw, Polished Stainless Steel (K1329.03X6)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37652)
- Kipp Machine Screws