Shop All Socket Head Cap Screws
Kipp
M20 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length
Mfr # K1160.20X100
Zoro # G1011782
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M20
- Screw Length 100 mm
- Drive Size 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.20X100
- Zoro # G1011782
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20 |
Screw Length | 100 mm |
Drive Size | 17 mm |
Head Height | 12 mm |
Minimum Thread Length | 46 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M20X100, Steel 8.8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151396)
- ZORO SELECT #8-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0100)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length (K1160.12X20)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.16X50)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.312X40)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.316X40)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.05X25)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07141.100.0035)
- Kipp Socket Head Cap Screws