Shop All Machine Screws
Kipp
M16 x 50 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.21650
Zoro # G602199666
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Metric
- Thread Size M16
- Fastener Length 50 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1200.21650
- Zoro # G602199666
- Country of Origin Germany
- Category Machine Screws
Dimensions
Thread Size | M16 |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.125.0400)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (U67021.025.0050)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-20, Brass, Chome Plated, 9/16 in H, 5 PK (CPB286)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- KIPP M8-1.25 x 25 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X25)
- KIPP M10-1.50 x 50 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.310X50)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470694-BR-1000)
- Kipp Machine Screws