Shop All Machine Screws
Kipp
M16 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.316X35
Zoro # G802199060
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Fastener Length 35 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.316X35
- Zoro # G802199060
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M16 |
Fastener Length | 35 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68522)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-004-PK50)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M8-1.25 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.08X35)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M5-0.80 x 20 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X20)
- NEWPORT FASTENERS 1/4"-28 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (546516)
- Kipp Machine Screws