Shop All Socket Head Cap Screws
Kipp
M16 Socket Head Cap Screw, Bright Steel, 136 mm Length
Mfr # K0869.216X120
Zoro # G402055506
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Screw Length 136 mm
- Drive Size 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0869.216X120
- Zoro # G402055506
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 136 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Minimum Thread Length | 44 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Bright |
Standards | DIN EN ISO 4762 |
Item | Socket Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08725)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000370-100P)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.308X40)
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length (K1160.405X12)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.12X25)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.308X25)
- KIPP M6 Socket Head Cap Screw, Bright Steel, 12 mm Length (K0708.06X12)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.04X25)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- Kipp Socket Head Cap Screws