Shop All Socket Head Cap Screws
Kipp
M16 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length
Mfr # K1160.316X40
Zoro # G1007847
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Screw Length 40 mm
- Drive Size 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.316X40
- Zoro # G1007847
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 40 mm |
Drive Size | 14 mm |
Head Height | 10 mm |
Minimum Thread Length | 38 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M16X40, Steel 10.9 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0100)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK (74427)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 25 PK (UST178029)
- KIPP M12 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length (K1160.312X30)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.308X50)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (K1160.08X16)
- KIPP M6 Socket Head Cap Screw, Bright Steel, 12 mm Length (K0708.06X12)
- KIPP M10 Socket Head Cap Screw, Bright Steel, 35 mm Length (K1160.110X35)
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length (K1160.06X45)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.019.0050)
- Kipp Socket Head Cap Screws