Shop All Socket Head Cap Screws
Kipp
M12 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length
Mfr # K1160.312X60
Zoro # G1007479
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12
- Screw Length 60 mm
- Drive Size 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.312X60
- Zoro # G1007479
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 60 mm |
Drive Size | 10 mm |
Head Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M12X60, Steel 10.9 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Plain Finish (U20200.016.7200)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- FOREVERBOLT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFEWASH14114P25)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.308X25)
- KIPP M5 Socket Head Cap Screw, Bright Steel, 20 mm Length (K1160.105X20)
- KIPP M6 Socket Head Cap Screw, Bright Steel, 12 mm Length (K0708.06X12)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length (K1160.05X10)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.060.0025)
- Kipp Socket Head Cap Screws