Shop All Socket Head Cap Screws
Kipp
M12 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length
Mfr # K1160.12X110
Zoro # G1007689
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12
- Screw Length 110 mm
- Drive Size 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1160.12X110
- Zoro # G1007689
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 110 mm |
Drive Size | 10 mm |
Head Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 6912 |
Item | Socket Head Cap Screw |
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M12X110, Steel 8.8 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA89)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HXTP)
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- KIPP M5 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length (K1160.05X10)
- KIPP M10 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.310X50)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.16X50)
- KIPP M6 Socket Head Cap Screw, Bright Steel, 12 mm Length (K0708.06X12)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (K1160.08X16)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176227)
- Kipp Socket Head Cap Screws