Shop All Hex Head Cap Screws
Kipp
M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L
Mfr # K0870.112X120
Zoro # G302060587
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Head Width 19 mm
- Material Stainless Steel
- Finish Bright
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0870.112X120
- Zoro # G302060587
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 120 mm |
Head Width | 19 mm |
Head Height | 7.5 mm |
Head Dia. | 19 mm |
Thread Length | 30 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | Stainless Steel |
Finish | Bright |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 931, DIN EN ISO 4014, DIN EN 24014 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U55000.025.0150)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77611)
- KIPP M12 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1492.12X40)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished Stainless Steel, 35 mm L (K1330.04X35)
- KIPP M10 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1411.10X25)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- Kipp Hex Head Cap Screws