Shop All Machine Screws
Kipp
M12-1.75 x 35 mm Hex Flat Machine Screw, Zinc Plated Steel
Mfr # K0708.12X35
Zoro # G402199316
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 35 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0708.12X35
- Zoro # G402199316
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 35 mm |
Dimensional Standards | DIN EN ISO 10642 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Number of Pieces | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length (M07000.360.0280)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (319-6-PK10)
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/8 in, Zinc Plated Round Head Square Drive, 4000 PK (455989)
- KIPP M12-1.75 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.12X20)
- KIPP M6-1.00 x 20 mm Round Machine Screw, Polished Stainless Steel (K1329.06X20)
- KIPP M10-1.50 x 20 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.10X20)
- KIPP M6-1.00 x 16 mm Round Machine Screw, Polished Stainless Steel (K1329.06X16)
- KIPP M5-0.80 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.05X16)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- Kipp Machine Screws