Shop All Socket Head Cap Screws
Kipp
M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length
Mfr # K0869.110X20
Zoro # G102053345
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Screw Length 30 mm
- Drive Size 8 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0869.110X20
- Zoro # G102053345
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 30 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Minimum Thread Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN EN ISO 4762 |
Item | Socket Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK (U08360.037.0300)
- MIDWEST FASTENER 1/2"-13 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01151)
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030400-100P1)
- KIPP M8 Socket Head Cap Screw, Bright Steel, 16mm Length (K0708.08X16)
- KIPP M4 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length (K1160.04X25)
- KIPP M6 Socket Head Cap Screw, Bright Steel, 12 mm Length (K0708.06X12)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length (K1160.308X60)
- KIPP M6 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length (K1160.406X45)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length (K1160.316X40)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 25 PK (U07000.043.0087)
- Kipp Socket Head Cap Screws