Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Locking Pins with magnetic axial lock
Mfr # K1216.46CPL32
Zoro # G4614744
product price: $13.75
/ea
Sold in multiples of 2 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1216.46CPL32
- Zoro # G4614744
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Locking Pin With Mushroom Grip, With Magnetic Axial Lock. Size: 3, D1=1/2 L=2Inch, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Electric Abrasive Belt Tool, 11000RPM (40610)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- MAKITA 3/8 in Drive Impact XPS Metric Impact Socket S, 10 pcs Standard Socket, Black Oxide (E-01688)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12410)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202105AL)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112080)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2105AL)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-115)
- Kipp Detent, Lock, Pop And Plunger Pins